(0)

BELDEN #C0054642

BIX Connecting Tool Holder 1 Pockets

SKU: 61158900790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Holder Type: BIX Connecting Tool
Pockets: 1
Size: 3 x 8 x 1.5 in.
Material: Leather
Description
Twisted Pair Tool Holders: Holder Type - BIX Connecting Tool; Pockets - 1; Size - 3.00"x8.00"x1.50"; Material - Leather