Menu Search
IDEAL #33-396

Modular Plug Termination Kit (1) Cutter, (1) Stripper, (1) Crimper

SKU # 78325071449
Type: Modular Plug Termination Kit
Tool Type: (1) Cutter, (1) Stripper, (1) Crimper
Stripper: Cable Stripper
Cutter: Cable Cutter
Other: Crimper
Connector Type: (10) RJ-45, (10) RJ-11

The 33-396 modular plug termination tool kit is the newest addition to the IDEAL family of twisted pair products. Designed and built to produce a high quality cable to connector termination at a lower price point for users that occasionally work with modular plugs. The compact size and shape of the tool fit comfortably in the palm of your hand and take up less space in your tool bag. The kit includes 20 modular plugs for making new cables or repairing existing installations all you need in one package. An alternative to the IDEAL Telemaster series of professional termination tools, this tool is for users looking for a basic, compact, functional tool that produces consistent quality results at our lowest price point.

Additional Info: Kit Includes: (10) RJ-45 (8P8C) Data Connectors and (10) RJ-11 (6P6C) Voice Connectors