Menu Search
ABB #AJT350

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Blade; Indicating; 350A

SKU # 78200196222 Manufacturer Series: AJT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 350A
Length Overall: 7.125 in. (181mm)
Diameter: 2.125 in. (54mm)
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Connection: Blade
Indicators: SmartSpot Visual Indicator

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.