Menu Search
EATON BUSSMANN SERIES #JDL20

Fuse, Class-J; 600V AC; 20A

SKU # 78263480338 Manufacturer Series: JDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Amps: 20A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule