Menu Search
UL Class Fuses Fuse, Class-J; Time Delay; 300V DC; 25A

EATON BUSSMANN SERIES #JDL25

Fuse, Class-J; Time Delay; 300V DC; 25A

SKU #78263480339
Manufacturer Series: JDL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 25A
Length Overall: 2.25 in. (57mm)
Diameter: 0.810 in., 21mm
Connection: Ferrule

Additional Info: Dual Element Design