Menu Search
UL Class Fuses Fuse, Class-J; Time Delay; 300V DC; 60A
EATON BUSSMANN SERIES #JDL60

Fuse, Class-J; Time Delay; 300V DC; 60A

SKU # 78263480345 Manufacturer Series: JDL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 60A
Length Overall: 2.38 in. (61mm)
Diameter: 1.06 in. (27mm)
Connection: Ferrule

Additional Info: Dual Element Design