Menu Search
EATON BUSSMANN SERIES #ECNR60

Bullet Fuse, Class-RK5; Time Delay; 125V DC; 60A

SKU # 78263450739 Manufacturer Series: ECNR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 60A
Length Overall: 3 in.
Diameter: 0.81 in.
Connection: Ferrule