Menu Search
EATON BUSSMANN SERIES #EDCC10

Fuse; Time Delay; Class CC; 600VAC; 10A

SKU # 78263480825 Manufacturer Series: EDCC
Amps: 10A
Fuse Type/​Class: Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 600V AC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Connection: Ferrule
Indicators: None

Additional Info: Application: Current Limiting