Menu Search
EATON BUSSMANN SERIES #JDL100

Fuse; Time Delay; Class J; 600VAC; 100A

SKU # 78263480349 Manufacturer Series: JDL
RoHS Compliant
Amps: 100A
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 600V AC / 300V DC
Length Overall: 2.38 in. (61mm)
Diameter: 1.06 in. (27mm)
Connection: Ferrule

Additional Info: Dual Element Design