Menu Search
EATON BUSSMANN SERIES #JDL200

Fuse; Time Delay; Class J; 600VAC; 200A

SKU # 78263480354 Manufacturer Series: JDL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 200A
Length Overall: 2.38 in. (61mm)
Diameter: 1.06 in. (27mm)
Connection: Ferrule

Additional Info: Dual Element Design