Menu Search
EATON BUSSMANN SERIES #FRS-R-80

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 80A

SKU # 05171250841
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 80A
Length Overall: 7.875 in.
Diameter: 1.937 in.
Connection: Blade

Additional Info: Arc Flash Compliant