Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Fusetron™ Fuse; Time Delay; Class RK5; 600VAC

EATON BUSSMANN SERIES

Fusetron™ Fuse; Time Delay; Class RK5; 600VAC

(37 Product Options)
  • Fuse Type/Class: Class RK5
  • Characteristics: Time Delay
  • Interrupting Rating: 200kA IR
  • Voltage: 600V AC / 300V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 600V AC / 300V DC
Connection: Ferrule