Menu Search
FEDERAL PIONEER #ECNR15

Edison Bullet Fuse, Class-RK5; Dual Element Time Delay; 125V DC; 15A

SKU # 04756933259 Manufacturer Series: ECSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 15A
Length Overall: 2 in. (50.8mm)
Diameter: 0.56 in. (14.2mm)