Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Data Communications
Energy Management
Safety
Value Creation
My Account Management
Lighting
Wire and Cable
Broadband Communications
Utility
Automation and Control
About Us
Back
About WESCO
Careers
Contact Us
Branch Locator
FAQ
Investor Relations
Email Sign Up
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
UL Class Fuses
#ECNR30
FEDERAL PIONEER
#ECNR30
Edison Bullet
Fuse, Class-RK5; Dual Element Time Delay; 125V DC; 30A
SKU
#
04756933747
Manufacturer Series:
ECSR
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
Specifications
Fuse Type/Class:
Class-RK5
Characteristics:
Dual Element, Time Delay
Interrupting Rating:
200kA IR
Voltage - AC:
250V AC
Voltage - DC:
125V DC
Amps:
30A
Length Overall:
2 in. (50.8mm)
Diameter:
0.56 in. (14.2mm)
Downloads
Data Sheet 1
Data Sheet 2