Menu Search
FEDERAL PIONEER #ECSR150

Edison Bullet Fuse, Class-RK5; Dual Element Time Delay; 300V DC; 150A

SKU # 04756933919 Manufacturer Series: ECSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 150A
Length Overall: 9.63 in. (244.6mm)
Diameter: 1.61 in. (40.8mm)