Menu Search
UL Class Fuses Fuse, Class-RK5; Dual Element Time Delay; 300V DC; 15A
FEDERAL PIONEER #ECSR15

Edison Bullet Fuse, Class-RK5; Dual Element Time Delay; 300V DC; 15A

SKU # 04756933912 Manufacturer Series: ECSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 15A
Length Overall: 5 in. (127mm)
Diameter: 0.81 in. (20.5mm)