Menu Search
FUSETEK #CCMR-07

Littelfuse Fuse, Class CC; Time Delay; Dual Element; 600V AC; 7A

SKU # 42056399863 Manufacturer Series: CCMR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 7A
Voltage - DC: 250V DC
Fuse Type/​Class: Class CC
Characteristics: Time Delay, Dual Element, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule
Indicators: No