Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Littelfuse Fuse, Class CC; Time Delay; Dual Element; 600V AC

FUSETEK

Littelfuse Fuse, Class CC; Time Delay; Dual Element; 600V AC

(11 Product Options) Manufacturer Series: CCMR
  • Fuse Type/Class: Class CC
  • Characteristics: Time Delay, Dual Element, Current Limiting
  • Interrupting Rating: 200kA IR AC, 20kA IR DC
  • Voltage: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class CC
Characteristics: Time Delay, Dual Element, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule
Indicators: No