Menu Search
LITTELFUSE #JLS030

POWR-GARD® Fuse, Class J; Fast Acting; 600 Vac; Non-Indicating; 30A

SKU # 07945820073 Manufacturer Series: JLS
Warning – California Prop 65
Fuse Type/​Class: Class J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC
Voltage: 600V AC
Amps: 30A
Length Overall: 2.25 in. (57.2mm)
Diameter: 13/16 in. (20.6mm)
Connection: Ferrule
Indicators: No

L-F JLS030

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.