Menu Search
LITTELFUSE #JTD-100ID

Powr-Pro Fuse, Class-J; 600V AC; 100A

SKU # 07945803179 Manufacturer Series: JTD_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 100A
Length Overall: 4.625 in.
Diameter: 1.125 in.
Connection: Blade

Additional Info: Trip Indicator