Menu Search
LITTELFUSE #JTD-150ID

POWR-PRO® Fuse, Class J; Time Delay; 600 Vac; Indicating; 150A

SKU # 07945803183 Manufacturer Series: JTD
Amps: 150A
Voltage: 500V DC
Length Overall: 5-3/4 in. (146.1mm)
Diameter: 1-1/2 in. (38.1mm)
Connection: Blade
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC
Indicators: Yes