Menu Search
LITTELFUSE #JTD-80ID

POWR-PRO® Fuse, Class J; Time Delay; 600 Vac; Indicating; 80A

SKU # 07945899935 Manufacturer Series: JTD
Amps: 80A
Voltage: 300V DC
Length Overall: 4-5/8 in. (117.5mm)
Diameter: 1-1/8 in. (28.6mm)
Connection: Blade
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC
Indicators: Yes