Menu Search
UL Class Fuses Fuse, Class-J; Time Delay; 500V DC; 40A

LITTELFUSE #JTD-40ID

POWR-GARD® Fuse, Class-J; Time Delay; 500V DC; 40A

SKU #07945899931
Manufacturer Series: JTD_ID
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 40A
Length Overall: 2.37 in. (60mm)
Diameter: 1.060 in., 27mm
Connection: Ferrule

Additional Info: Application: Current Limiting