You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITTELFUSE #JTD-50ID

POWR-GARD® Fuse, Class-J; Time Delay; 500V DC; 50A

SKU # 07945899932 Manufacturer Series: JTD_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 50A
Length Overall: 2.37 in. (60mm)
Diameter: 1.06 in. (27mm)
Connection: Ferrule

Additional Info: Application: Current Limiting