Menu Search
LITTELFUSE #NLN200

POWR-GARD® Fuse, Class K5; One-time; 250 Vac; 200A

SKU # 07945836088 Manufacturer Series: NLN
Fuse Type/​Class: Class K5
Characteristics: One-time
Interrupting Rating: 50kA IR AC, 50kA IR DC
Voltage: 250V AC / 250V DC
Amps: 200A
Length Overall: 7-1/8 in. (181mm)
Diameter: 1-9/16 in. (39.7mm)
Connection: Blade
Indicators: No

L-F NLN200