Menu Search
LITTELFUSE #FLNR-150ID

POWR-GARD® Fuse, Time Delay; Class R5; 250V AC; Indicating; 150A

SKU # 07945802391 Manufacturer Series: FLNR_ID
Amps: 150A
Length Overall: 7-1/8 in. (181mm)
Diameter: 1-19/32 in. (40.5mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 250V AC / 125V DC
Indicators: Yes