Menu Search
LITTELFUSE #FLNR400ID

POWR-GARD® Fuse, Time Delay; Class R5; 250V AC; Indicating; 400A

SKU # 07945802398 Manufacturer Series: FLNR_ID
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 250V AC / 125V DC
Amps: 400A
Length Overall: 8-5/8 in. (219.1mm)
Diameter: 2-3/32 in. (53.2mm)
Connection: Blade
Indicators: Yes

L-F FLNR400ID