Menu Search
LITTELFUSE #FLSR-15ID

POWR-GARD® Fuse, Time Delay; Class R5; 600V AC; Indicating; 15A

SKU # 07945899909 Manufacturer Series: FLSR_ID
Amps: 15A
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (20.6mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC / 300V DC
Indicators: Yes