Menu Search
LITTELFUSE #FLSR-40ID

POWR-GARD® Fuse, Class-RK5; Time Delay; 300V DC; 40A

SKU # 07945899913 Manufacturer Series: FLNR_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 40A
Length Overall: 5.5 in. (140mm)
Diameter: 1.063 in. (27mm)
Connection: Ferrule

Additional Info: Dual Element Design