Fuse; Fast Acting; Class J; 600VAC; 200A

SKU: 07945820088
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 200A
Length Overall: 3 in.
Diameter: 5.75 in.
Connection: Blade
Manufacturer Series: JLS Powr-Gard