Menu Search
LITTELFUSE #JTD200ID

POWR-PRO® Fuse, Class J; Time Delay; 600 Vac; Indicating; 200A

SKU # 07945803185 Manufacturer Series: JTD
Warning – California Prop 65
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC
Amps: 200A
Length Overall: 5-3/4 in. (146.1mm)
Diameter: 1-1/2 in. (38.1mm)
Connection: Blade
Indicators: Yes

L-F JTD200ID

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.