Menu Search
LITTELFUSE #FLNR100ID

POWR-GARD® Fuse, Time Delay; Class R5; 250V AC; Indicating; 100A

SKU # 07945802388 Manufacturer Series: FLNR_ID
Warning – California Prop 65
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 250V AC / 125V DC
Amps: 100A
Length Overall: 5-7/8 in. (149.2mm)
Diameter: 1-1/16 in. (27mm)
Connection: Blade
Indicators: Yes

L-F FLNR100ID

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.