Menu Search
MERSEN #TR45R

Tri-Onic® Fuse, Class RK5; Time Delay, Current limiting; 250 Vac; 45A

SKU # 78200174792 Manufacturer Series: TR-R
View more versions of this product
Amps: 45A
Voltage: 250V DC
Length Overall: 3 in. (76mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay, Current limiting
Interrupting Rating: 200kA IR AC / 20kA IR DC
Voltage: 250V AC
Indicators: No