The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
MERSEN #FES150

Fuse, Class-C (HRCII-C); 600V AC; 150A

SKU # 06893890408 Manufacturer Series: FES
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-C (HRCII-C)
Characteristics: Short Circuit Protection
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 150A
Length Overall: 4.38 in. (111mm)
Diameter: 1.38 in. (35mm)
Connection: Blade

Additional Info: British Standard Dimensions