Menu Search
MERSEN #CRN150

Fuse, Class-H; 250V AC; 150A

SKU # 06893883416 Manufacturer Series: CRN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 150A
Length Overall: 7.13 in. (181.1mm)
Diameter: 1.63 in. (41mm)
Fuse Type/​Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Connection: Blade