Menu Search

MERSEN #CRS400

Fuse, Class-H; 600V AC; 400A

SKU: 06893883453
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type/Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 400A
Length Overall: 11.6 in.
Diameter: 2.630"
Connection: Blade