Menu Search
MERSEN #CRS70

Fuse, Class-H; 600V AC; 70A

SKU # 06893883440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 70A
Length Overall: 7.88 in.
Diameter: 1.38 in.
Connection: Blade