Menu Search
UL Class Fuses Fuse, Class-H; 600V AC; 80A

MERSEN #CRS80

Fuse, Class-H; 600V AC; 80A

SKU #06893883441
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 80A
Length Overall: 7.88 in.
Diameter: 1.380"
Connection: Blade