Menu Search
MERSEN #HSJ250

Amp-Trap® Fuse, Class-J; High Speed; 500V DC; 250A

SKU # 78200132967 Manufacturer Series: HSJ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Length Overall: 7.125 in.
Diameter: 2.125 in.
Fuse Type/​Class: Class-J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC

Additional Info: 100kA IR DC