Menu Search
MERSEN #AJT12

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Ferrule; Indicating; 12A

SKU # 78200196310 Manufacturer Series: AJT
View more versions of this product
Amps: 12A
Length Overall: 2.25 in. (57mm)
Diameter: 0.8125 in. (21mm)
Indicators: SmartSpot Visual Indicator
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC / 100kA IR DC
Voltage: 600V AC / 500V DC
Connection: Ferrule

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.