Menu Search
UL Class Fuses Fuse; Class K5; 250VAC; 10A
MERSEN #OT10

Fuse; Class K5; 250VAC; 10A

SKU # 78200170009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 250V AC
Amps: 10A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule