Menu Search
MERSEN #OT15

Fuse, UL; Class K5; Fast Acting; 250Vac; 15A

SKU # 78200170011 Manufacturer Series: OT
View more versions of this product
Amps: 15A
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage: 250V AC / 250V DC