Menu Search
MERSEN #OTN20

Fuse; Class K5; 250VAC; 20A

SKU # 06893883101 Manufacturer Series: OTN
View more versions of this product
Amps: 20A
Voltage: 250V AC
Length Overall: 2 in. (51mm)
Diameter: 0.56 in.
Fuse Type/​Class: Class K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Connection: Ferrule