Menu Search
MERSEN #A2K50R

Amp-Trap® Fuse, Class RK1; Fast Acting, Current Limiting; 250 Vac; 50A

SKU # 78200191515 Manufacturer Series: A2K-R
View more versions of this product
Amps: 50A
Length Overall: 3 in. (76mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK1
Characteristics: Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 250V AC / 250V DC
Indicators: No