Menu Search

MERSEN #A6K110R

Fuse, Class-RK1; Current-Limiting Fast Acting; 300V DC; 110A

SKU: 78200191576
Manufacturer Series: A6K
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Current-Limiting, Fast Acting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 110A
Length Overall: 9.63 in.
Diameter: 1.810 in.
Connection: Blade