Menu Search
MERSEN #A2K5R

Amp-Trap® Fuse, Class RK1; Fast Acting, Current Limiting; 250 Vac; 5A

SKU # 78200191502 Manufacturer Series: A2K-R
RoHS Compliant
View more versions of this product
Amps: 5A
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class RK1
Characteristics: Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 250V AC / 250V DC
Indicators: No