Menu Search
MERSEN #TR1R

Tri-Onic® Fuse, Class RK5; Time Delay, Current limiting; 250 Vac; 1A

SKU # 78200174758 Manufacturer Series: TR-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Voltage - DC: 250V DC
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay, Current limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Indicators: No