Menu Search
MERSEN #A4J20

Amp-Trap® Fuse; Fast Acting; Class J; 600VAC; 20A

SKU # 78200196016
View more versions of this product
Amps: 20A
Length Overall: 2.25 in. (57mm)
Diameter: 0.812 in.
Fuse Type/​Class: Class J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage: 600V AC / 300V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant