(0)

MERSEN #A4J35

Amp-TrapĀ® Fuse; Fast Acting; Class J; 600VAC; 35A

SKU: 78200196021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type/Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 35A
Length Overall: 2.375 in. (60mm)
Diameter: 1.062 in.
Connection: Ferrule
Additional Info: Arc Flash Compliant