Menu Search
MERSEN #A4J50

Amp-TrapĀ® Fuse; Fast Acting; Class J; 600VAC; 50A

SKU # 78200196024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Length Overall: 2.375 in. (60mm)
Diameter: 1.062 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant